Zoro Homepage

Bungee Strap, Black, 14" L, 1/2" W, PK2

  • Mfr # 06811

  • Zoro # G1918758


product price: $10.19
/pk 2, $5.10/ea

Key Features

Color
Black
Overall Length
14 in
For Use With
Cables, Extension Cords, Hoses, Tubing Etc.
Bungee Length
14 in
Tensile Strength
50 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06811
Zoro #
G1918758
UPC #
064383068118
Country of Origin
Canada

Dimensions

Overall Length
14 in
Bungee Length
14 in
Manufacturers Warranty Length
90 day
Bungee Width
1/4 in
Diameter
1/4 in
Bundle Diameter - Maximum
12 11/16 in
Bead Diameter - NEW
1/2 in

Details

Item
Beaded Cable Tie
Color
Black
For Use With
Cables, Extension Cords, Hoses, Tubing Etc.
Tensile Strength
50 lb/in
Temperature - Minimum
-40 Degrees F
Temperature - Maximum
149 Degrees F
Bungee Material
Rubber
Hardware Material
Rubber
Body Material
Rubber
Bungee End Type
Round Fastener
Includes
(2) Cable Ties
Bungee End Material
Rubber
Item - Bungees
Bungee Cord

Description

Beaded Cable Tie, Overall Length 14 in, Bundle Diameter - Maximum 12 11/16 in, Tensile Strength 50 lb/in, Bead Diameter - NEW 1/2 in, Diameter 1/4 in, Temperature - Maximum 149 Degrees F, Temperature - Minimum -40 Degrees F, Color Black, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.