Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bungee Strap, Black, 8" L, 1/4" W

  • Mfr # 06810

  • Zoro # G1796772


product price: $12.19
/pk 25, $0.49/ea

Key Features

Color
Black
Overall Length
8 in
For Use With
Cables, Extension Cords, Hoses., Wiring
Bungee Length
8 in
Manufacturers Warranty Length
90 day
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06810
Zoro #
G1796772
UPC #
064383068101
Country of Origin
Canada

Dimensions

Overall Length
8 in
Bungee Length
8 in
Manufacturers Warranty Length
90 day
Bungee Width
1/8 in
Bundle Diameter - Maximum
7 11/16 in
Diameter
1/8 in
Bead Diameter - NEW
1/4 in

Details

Item
Beaded Cable Tie
Color
Black
For Use With
Cables, Extension Cords, Hoses., Wiring
Bungee Material
Rubber
Tensile Strength
10 lb/in
Includes
(25) Cable Ties
Temperature - Minimum
-40 Degrees F
Temperature - Maximum
149 Degrees F
Item - Bungees
Bungee Cord
Body Material
Rubber
Bungee End Type
Round Fastener
Bungee End Material
Rubber
Hardware Material
Rubber

Description

Beaded Cable Tie, Overall Length 8 in, Bundle Diameter - Maximum 7 11/16 in, Tensile Strength 10 lb/in, Bead Diameter - NEW 1/4 in, Diameter 1/8 in, Temperature - Maximum 149 Degrees F, Temperature - Minimum -40 Degrees F, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.