Zoro Homepage

Chuck, Erick Tap Ten Comp W/Coolant

  • Mfr # CV40CHTCRC1382

  • Zoro # G3754464


product price: $2,278.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
0.748 in
Tap Quick Change Size
1
Body Diameter
1.417 in
Slide Tension
0.59 in
Tap Range
#0 to 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV40CHTCRC1382
Zoro #
G3754464
UPC #
4059782112995
Country of Origin
Germany

Dimensions

Bore Diameter
0.748 in
Tap Quick Change Size
1
Body Diameter
1.417 in
Gage Length
3.816 in

Details

Item
Chuck
Slide Tension
0.59 in
Tap Range
#0 to 9/16 in
Slide Compression
0.59 in

Description

Chuck,Erick Tap Ten Comp W/Coolant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.