Zoro Homepage

Chuck, Erick Tap Ten Comp W/Coolant

  • Mfr # CV50CHTCRC1382

  • Zoro # G3754981


product price: $2,283.99
/ea
Free Shipping & Returns

Key Features

Body Diameter
1.535 in
Gage Length
3.815 in
Bore Diameter
0.748 in
Tap Quick Change Size
1
Tap Range
#0 to 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50CHTCRC1382
Zoro #
G3754981
UPC #
4059782112957
Country of Origin
Germany

Dimensions

Body Diameter
1.535 in
Gage Length
3.815 in
Bore Diameter
0.748 in
Tap Quick Change Size
1

Details

Item
Chuck
Tap Range
#0 to 9/16 in

Description

Chuck,Erick Tap Ten Comp W/Coolant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.