Zoro Homepage

Chuck, Erick Tap Wflk 115Mb/Cat 50 T/C

  • Mfr # CV50TCRC1297

  • Zoro # G3755602


product price: $849.99
/ea
Free Shipping & Returns

Key Features

Gage Length
2.956 in
Tap Range
#0 to 9/16 in
Shank Dia.
0.748 in
Body Diameter
1.417 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50TCRC1297
Zoro #
G3755602
UPC #
4059782113053
Country of Origin
Germany

Dimensions

Gage Length
2.956 in
Shank Dia.
0.748 in
Body Diameter
1.417 in

Details

Item
Chuck
Tap Range
#0 to 9/16 in

Description

Chuck,Erick Tap Wflk 115Mb/Cat 50 T/C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.