Zoro Homepage

Chuck, Erick Tap Wflk 225Bm/Cat 40 T/C

  • Mfr # CV40TCRC2393

  • Zoro # G3753353


product price: $811.99
/ea
Free Shipping & Returns

Key Features

Tap Quick Change Size
2
Body Diameter
2.087 in
Slide Tension
0.984 in
Slide Compression
0.984 in
Tap Range
5/16 in to 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV40TCRC2393
Zoro #
G3753353
UPC #
4059782113077
Country of Origin
Germany

Dimensions

Tap Quick Change Size
2
Body Diameter
2.087 in
Gage Length
3.855 in
Bore Diameter
1.22 in

Details

Item
Chuck
Slide Tension
0.984 in
Slide Compression
0.984 in
Tap Range
5/16 in to 7/8 in

Description

Chuck,Erick Tap Wflk 225Bm/Cat 40 T/C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.