Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chuck, HSK TAP CHRC TC HSK100A RC 1

  • Mfr # HSK100ACHRC1112M

  • Zoro # G3756433


product price: $1,484.99
/ea
Free Shipping & Returns

Key Features

Tap Range
#0 to 9/16 in
Body Diameter
1.535 in
Shank Dia.
0.748 in
Gage Length
4.409 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSK100ACHRC1112M
Zoro #
G3756433
UPC #
4061779287609
Country of Origin
Germany

Dimensions

Body Diameter
1.535 in
Shank Dia.
0.748 in
Gage Length
4.409 in

Details

Item
Chuck
Tap Range
#0 to 9/16 in

Description

Chuck,HSK TAP CHRC TC HSK100A RC 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.