Zoro Homepage

Chuck, HSK TAP CHRC TC HSK100A RC 2

  • Mfr # HSK100ACHRC2144M

  • Zoro # G3756643


product price: $1,812.99
/ea
Free Shipping & Returns

Key Features

Slide Compression
0.3937 in
Bore Diameter
1.22 in
Gage Length
5.669 in
Body Diameter
2.362 in
Slide Tension
0.3937 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100ACHRC2144M
Zoro #
G3756643
UPC #
4061779287548
Country of Origin
Germany

Dimensions

Bore Diameter
1.22 in
Gage Length
5.669 in
Body Diameter
2.362 in
Tap Quick Change Size
2

Details

Item
Chuck
Slide Compression
0.3937 in
Slide Tension
0.3937 in
Tap Range
5/16 in to 7/8 in

Description

Chuck,HSK TAP CHRC TC HSK100A RC 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.