Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chuck, Hydraulic CV40 D08

  • Mfr # CV40HC08M600

  • Zoro # G3582702


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Usable Length
3.937 in
Actuation Screw ID Drive Size
5 mm
Body Diameter
1.088 in; 1.568 in
Adapter Dia.
0.3151 in
Clamping Length
1.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CV40HC08M600
Zoro #
G3582702
UPC #
4059782916326
Country of Origin
Slovenia

Dimensions

Usable Length
3.937 in
Actuation Screw ID Drive Size
5 mm
Body Diameter
1.088 in; 1.568 in
Adapter Dia.
0.3151 in
Clamping Length
1.063 in
Gage Length
6 in

Details

Item
Chuck

Description

Chuck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.