Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chuck, Hydraulic CV50 D20

  • Mfr # CV50HC18M600

  • Zoro # G3583314


product price: $695.99
/ea
Free Shipping & Returns

Key Features

Adapter Dia.
0.709 in
Actuation Screw ID Drive Size
5 mm
Gage Length
6 in
Body Diameter
1.557 in; 2.474 in
Usable Length
3.937 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50HC18M600
Zoro #
G3583314
UPC #
4059782919181
Country of Origin
Slovenia

Dimensions

Adapter Dia.
0.709 in
Actuation Screw ID Drive Size
5 mm
Gage Length
6 in
Body Diameter
1.557 in; 2.474 in
Usable Length
3.937 in
Clamping Length
1.614 in

Details

Item
Chuck

Description

Chuck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.