Zoro Homepage

Chuck, Sleeve Milling Bearing

  • Mfr # 12SMC0750

  • Zoro # G3757650


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1-1/4 in
Clamping Length
1.909 in
Bore Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12SMC0750
Zoro #
G3757650
UPC #
4059782059993
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
1-1/4 in
Clamping Length
1.909 in
Bore Diameter
3/4 in

Details

Item
Milling Chuck Sleeve

Description

Chuck,Sleeve Milling Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.