Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chuck, Sleeve Milling Bearing REDUCING

  • Mfr # 20SMC100M

  • Zoro # G3753310


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.7874 in
Bore Dia.
0.3937 in
Clamping Length
1.417 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20SMC100M
Zoro #
G3753310
UPC #
4059782060975
Country of Origin
Germany

Dimensions

Shank Dia.
0.7874 in
Bore Dia.
0.3937 in
Clamping Length
1.417 in

Details

Item
Milling Chuck Sleeve

Description

Chuck,Sleeve Milling Bearing REDUCING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.