Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chuck/Adapt, Drill Chuck HSK63A 3-16

  • Mfr # HSK63ADC16117M

  • Zoro # G3753055


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Body Diameter
2.047 in
Adapter Dia.
0.1181 in; 0.6299 in
Secondary Tool Length
4.606 in
Gage Length
4.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63ADC16117M
Zoro #
G3753055
UPC #
4059782197503
Country of Origin
Germany

Dimensions

Body Diameter
2.047 in
Adapter Dia.
0.1181 in; 0.6299 in
Secondary Tool Length
4.606 in
Gage Length
4.98 in

Details

Item
Chuck/Adapt

Description

Chuck/Adapt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.