Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, LATHE CLNS FLNGEMOUNT SIDE ACCESS

  • Mfr # PSC50CLNSEF

  • Zoro # G3759504


product price: $3,216.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2.28 in
Body Diameter
3.346 in
Shank Length
0.4724 in
Shank Diameter
1.968 in
Gage Length
3.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSC50CLNSEF
Zoro #
G3759504
UPC #
4061779285858
Country of Origin
Germany

Dimensions

Overall Width
2.28 in
Body Diameter
3.346 in
Shank Length
0.4724 in
Shank Diameter
1.968 in
Gage Length
3.031 in
Actuation Screw ID Drive Size
10 mm

Details

Item
Clamp

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.