Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COLLET CHUCK BT30 16ER 0.5-10

  • Mfr # BT30ER16060M

  • Zoro # G3772000


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Cylindrical
Dimension Type
Fractional Inch
Taper Size
BT30
Overall Length
108 13/32 mm
Shank Dia.
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT30ER16060M
Zoro #
G3772000
UPC #
4059782124714
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Taper Size
BT30
Overall Length
108 13/32 mm
Shank Dia.
2 3/4 in
Bore Depth
32 mm
Nose Dia.
32.00 mm
Nut Dia.
32.00mm
Shank Thread Size
M12
Head Dia.
1-1/2"
Nut Diameter
32 mm
Shank Diameter
2.75 in

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER16
Min. Collet Capacity
0.0200"
Max. Collet Capacity
0.4100"
Projection
60 mm
Material
High Speed Steel
For Use With
All Face Mills
Coolant Fed
Coolant Through
ANSI Code
BT30ER16060M
Features
Grip 2:1
Standards
DIN 6499, JIS B 6339
Material - Machining
High Speed Steel
Shank Type - Machining
Cylindrical
Coolant Hole Shape
Round
Application
Drilling
Number of Coolant Holes
2
For Shank Type
Cylindrical
Cutting Direction
Neutral
Compatible Collet Series
ER16
Compatible Collet Wrench
All Face Mills

Description

Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0200 In., Max. Collet Capacity 0.4100 In., Projection 60 mm, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.