Zoro Homepage

COLLET CHUCK BT40 16ER 0.5-10

  • Mfr # BT40BER16120M

  • Zoro # G3589389


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Shank Type
Cylindrical
Taper Size
BT40
Overall Length
185 13/32 mm
Shank Dia.
1.6900 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40BER16120M
Zoro #
G3589389
UPC #
4059782112803
Country of Origin
United Kingdom

Dimensions

Dimension Type
Fractional Inch
Taper Size
BT40
Overall Length
185 13/32 mm
Shank Dia.
1.6900 in
Bore Depth
32 mm
Nose Dia.
32.00 mm
Nut Dia.
32.00mm
Shank Thread Size
M16
Head Dia.
0.8800"
Nut Diameter
32 mm
Shank Diameter
1.69 in

Description

Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0200 In., Max. Collet Capacity 0.4100 In., Projection 120 mm, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.