Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COLLET CHUCK BT40 25ER 1-16

  • Mfr # BT40BER25120M

  • Zoro # G3590375


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Shank Type
Cylindrical
Taper Size
BT40
Overall Length
185 13/32 mm
Collet Series
ER25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40BER25120M
Zoro #
G3590375
UPC #
4059782113251
Country of Origin
Sweden

Dimensions

Dimension Type
Fractional Inch
Taper Size
BT40
Overall Length
185 13/32 mm
Shank Dia.
1.6900 in
Nose Dia.
42.00 mm
Nut Dia.
42.00mm
Bore Depth
40 mm
Shank Thread Size
M16
Head Dia.
0.8800"
Nut Diameter
42 mm
Shank Diameter
1.69 in

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER25
Min. Collet Capacity
0.0400"
Max. Collet Capacity
0.6300"
Projection
120 mm
Material
High Speed Steel
For Use With
All Face Mills
Coolant Fed
Coolant Through
ANSI Code
BT40BER25120M
Features
Grip 2:1
Standards
DIN 6499, JIS B 6339
Material - Machining
High Speed Steel
Coolant Hole Shape
Round
Shank Type - Machining
Cylindrical
For Shank Type
Cylindrical
Application
Drilling
Number of Coolant Holes
2
Cutting Direction
Neutral
Compatible Collet Wrench
All Face Mills
Compatible Collet Series
ER25

Description

Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0400 In., Max. Collet Capacity 0.6300 In., Projection 120 mm, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.