Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COLLET CHUCK BT40 40ER 3-26

  • Mfr # BT40BER40080M

  • Zoro # G3770853


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Cylindrical
Dimension Type
Fractional Inch
Overall Length
145 13/32 mm
Taper Size
BT40
Collet Series
ER40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT40BER40080M
Zoro #
G3770853
UPC #
4059782104396
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Overall Length
145 13/32 mm
Taper Size
BT40
Shank Dia.
1 3/4 in
Nose Dia.
63.00 mm
Bore Depth
52 mm
Nut Dia.
63.00mm
Shank Thread Size
M16
Shank Diameter
1.75 in
Nut Diameter
63 mm

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER40
Min. Collet Capacity
0.1200"
Max. Collet Capacity
1.0000"
Projection
80 mm
Coolant Fed
Coolant Through
Features
Grip 2:1
Standards
DIN 6499, JIS B 6339
ANSI Code
BT40BER40080M
Includes
Clamping Arm and Spindle
Application
Drilling
For Shank Type
Cylindrical
Number of Coolant Holes
2
Shank Type - Machining
Cylindrical
Color
Black
Cutting Direction
Neutral
Body Material
Aluminum
Compatible Collet Series
ER40

Description

Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.1200 In., Max. Collet Capacity 1.0000 In., Projection 80 mm, ER40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.