Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COLLET CHUCK BT50 16ER 0.5-10

  • Mfr # BT50BER16100M

  • Zoro # G3591172


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Shank Type
Cylindrical
Overall Length
201 51/64 mm
Taper Size
BT50
Shank Dia.
2.2000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT50BER16100M
Zoro #
G3591172
UPC #
4059782114265
Country of Origin
United Kingdom

Dimensions

Dimension Type
Fractional Inch
Overall Length
201 51/64 mm
Taper Size
BT50
Shank Dia.
2.2000 in
Nose Dia.
32.00 mm
Bore Depth
32 mm
Nut Dia.
32.00mm
Shank Thread Size
M24
Head Dia.
1.1900"
Nut Diameter
32 mm
Shank Diameter
2.2 in

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER16
Min. Collet Capacity
0.0200"
Max. Collet Capacity
0.4100"
Projection
100 mm
For Use With
All Face Mills
Material
High Speed Steel
Coolant Fed
Coolant Through
Features
Grip 2:1
Standards
DIN 6499, JIS B 6339
ANSI Code
BT50BER16100M
Shank Type - Machining
Cylindrical
Coolant Hole Shape
Round
Material - Machining
High Speed Steel
Number of Coolant Holes
2
Application
Drilling
For Shank Type
Cylindrical
Cutting Direction
Neutral
Compatible Collet Wrench
All Face Mills
Compatible Collet Series
ER16

Description

Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.0200 In., Max. Collet Capacity 0.4100 In., Projection 100 mm, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.