Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COLLET CHUCK BT50 25ER 1-16

  • Mfr # BT50BER25070M

  • Zoro # G3776429


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Cylindrical
Dimension Type
Fractional Inch
Overall Length
171 51/64 mm
Taper Size
BT50
Collet Series
ER25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT50BER25070M
Zoro #
G3776429
UPC #
4059782104334
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Overall Length
171 51/64 mm
Taper Size
BT50
Shank Dia.
2 3/4 in
Nose Dia.
42.00 mm
Nut Dia.
42.00mm
Bore Depth
40 mm
Shank Thread Size
M24
Nut Diameter
42 mm
Shank Diameter
2.75 in

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER25
Min. Collet Capacity
0.0400"
Max. Collet Capacity
0.6300"
Projection
70 mm
Coolant Fed
Coolant Through
Standards
DIN 6499, JIS B 6339
ANSI Code
BT50BER25070M
Features
Grip 2:1
Includes
Clamping Arm and Spindle
Application
Drilling
Shank Type - Machining
Cylindrical
For Shank Type
Cylindrical
Number of Coolant Holes
2
Color
Black
Cutting Direction
Neutral
Body Material
Aluminum
Compatible Collet Series
ER25

Description

Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.0400 In., Max. Collet Capacity 0.6300 In., Projection 70 mm, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.