Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, DA180, Taper Shank

  • Mfr # HSK63ASYTER32108M

  • Zoro # G3591154


product price: $1,663.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Shank Type
Taper
Taper Size
HSK63
Overall Length
144 13/32 mm
Shank Dia.
63.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63ASYTER32108M
Zoro #
G3591154
UPC #
4050839846658
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Taper Size
HSK63
Overall Length
144 13/32 mm
Shank Dia.
63.00 mm
Nose Dia.
50.00 mm
Shank Diameter
63 mm

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER32
Projection
112.4 mm
Coolant Fed
Coolant Through
ANSI Code
HSK63ASYTER32108M
Standards
DIN 69893 Form A
Cutting Direction
Neutral
Compatible Collet Series
ER32

Description

Collet Chuck, Taper Size HSK63, Projection 112.4 mm, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.