Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER11, Taper Shank

  • Mfr # HSK63ATG050160M

  • Zoro # G3770205


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Dimension Type
Metric
Overall Length
191 29/32 mm
Taper Size
HSK63
Shank Dia.
63.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63ATG050160M
Zoro #
G3770205
UPC #
4059782153547
Country of Origin
Slovenia

Dimensions

Dimension Type
Metric
Overall Length
191 29/32 mm
Taper Size
HSK63
Shank Dia.
63.00 mm
Nose Dia.
38.00 mm
Shank Diameter
63 mm

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
TG50
Projection
160 mm
For Use With
TG Single Angle Collets
Coolant Fed
Coolant Through
Features
Tremendous Grip (3:1 Advantage)
Standards
DIN 69893 Form A
ANSI Code
HSK63ATG050160M
Compatible Collet Wrench
TG Single Angle Collets
Compatible Collet Series
TG50

Description

Collet Chuck, Taper Size HSK63, Projection 160 mm, TG50

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.