Zoro Homepage

Collet Chuck, ER16, Taper Shank

  • Mfr # HSK63ASYTER20095M

  • Zoro # G3590402


product price: $1,638.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Dimension Type
Metric
Overall Length
131 3/32 mm
Taper Size
HSK63
Collet Series
ER20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63ASYTER20095M
Zoro #
G3590402
UPC #
4050839846573
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Overall Length
131 3/32 mm
Taper Size
HSK63
Shank Dia.
63.00 mm
Nose Dia.
34.00 mm
Shank Diameter
63 mm

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER20
Projection
99.1 mm
Coolant Fed
Coolant Through
ANSI Code
HSK63ASYTER20095M
Standards
DIN 69893 Form A
Cutting Direction
Neutral
Compatible Collet Series
ER20

Description

Collet Chuck, Taper Size HSK63, Projection 99.1 mm, ER20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.