Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER16, Taper Shank

  • Mfr # PSC50ER25060M

  • Zoro # G3775491


product price: $688.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Dimension Type
Metric
Overall Length
90 mm
Taper Size
PSC50
Collet Series
ER25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC50ER25060M
Zoro #
G3775491
UPC #
4056544991089
Country of Origin
Spain

Dimensions

Dimension Type
Metric
Overall Length
90 mm
Taper Size
PSC50
Shank Dia.
50.00 mm
Nose Dia.
42.00 mm
Shank Diameter
50 mm

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER25
Projection
60 mm
Coolant Fed
Coolant Through
Standards
DIN 6499, ISO 26623
ANSI Code
PSC50ER25060M
Features
Grip (2:1 Advantage)
Cutting Direction
Neutral
Compatible Collet Series
ER25

Description

Collet Chuck, Taper Size PSC50, Projection 60 mm, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.