Zoro Homepage

Collet Chuck, ER20, Taper Shank

  • Mfr # DV40BER25065M

  • Zoro # G3771599


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Dimension Type
Fractional Inch
Taper Size
DV40
Overall Length
133 1/4 mm
Collet Series
ER25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV40BER25065M
Zoro #
G3771599
UPC #
4059782122314
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Taper Size
DV40
Overall Length
133 1/4 mm
Shank Dia.
1 3/4 in
Nose Dia.
42.00 mm
Shank Diameter
1.75 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER25
Projection
65 mm
Coolant Fed
Coolant Through
Features
Grip (2:1 Advantage)
Standards
DIN 6499, DIN 69871
ANSI Code
DV40BER25065M
Cutting Direction
Neutral
Compatible Collet Series
ER25

Description

Collet Chuck, Taper Size DV40, Projection 65 mm, ER25

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.