Zoro Homepage
This item is Discontinued.
Erickson Collet Chuck, ER20, Taper Shank HSK63ATG075115M

Collet Chuck, ER20, Taper Shank (Discontinued)

  • Mfr # HSK63ATG075115M
  • Zoro # G3771553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63ATG075115M
Zoro #
G3771553
UPC #
4059782153516
Country of Origin
Slovenia

Dimensions

Dimension Type
Metric
Taper Size
HSK63
Overall Length
146.90 mm
Shank Dia.
63.00 mm
Nose Dia.
50.00 mm

Details

Item
Collet Chuck
Collet Series
TG75
Projection
115.00 mm
For Use With
TG Single Angle Collets
Coolant Fed
Coolant Through
ANSI Code
HSK63ATG075115M
Standards
DIN 69893 Form A
Features
Tremendous Grip (3:1 Advantage)
Cutting Direction
Neutral

Description

Collet Chuck, Taper Size HSK63, Projection 115.00 mm, TG75

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.