Zoro Homepage

Collet Chuck, ER25, Taper Shank

  • Mfr # HSK100ASYTER32115M

  • Zoro # G3590472


product price: $1,896.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Dimension Type
Metric
Taper Size
HSK100
Overall Length
168 29/32 mm
Shank Dia.
100.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100ASYTER32115M
Zoro #
G3590472
UPC #
4050839846818
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Taper Size
HSK100
Overall Length
168 29/32 mm
Shank Dia.
100.00 mm
Nose Dia.
50.00 mm
Shank Diameter
100 mm

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER32
Projection
118.9 mm
Coolant Fed
Coolant Through
Standards
DIN 69893 Form A
ANSI Code
HSK100ASYTER32115M
Cutting Direction
Neutral
Compatible Collet Series
ER32

Description

Collet Chuck, Taper Size HSK100, Projection 118.9 mm, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.