Zoro Homepage

Collet Chuck, ER25, Taper Shank

  • Mfr # PSC50ER32060M

  • Zoro # G3770354


product price: $706.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Dimension Type
Metric
Taper Size
PSC50
Overall Length
90 mm
Shank Dia.
50.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC50ER32060M
Zoro #
G3770354
UPC #
4056544991324
Country of Origin
Spain

Dimensions

Dimension Type
Metric
Taper Size
PSC50
Overall Length
90 mm
Shank Dia.
50.00 mm
Nose Dia.
50.00 mm
Shank Diameter
50 mm

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER32
Projection
60 mm
Coolant Fed
Coolant Through
ANSI Code
PSC50ER32060M
Standards
DIN 6499, ISO 26623
Features
Grip (2:1 Advantage)
Cutting Direction
Neutral
Compatible Collet Series
ER32

Description

Collet Chuck, Taper Size PSC50, Projection 60 mm, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.