Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER32, Straight Shank

  • Mfr # SS080DA000132M

  • Zoro # G3772929


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Overall Length
132 mm
Collet Series
DA000
Shank Dia.
8.00 mm
Nose Dia.
10.10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS080DA000132M
Zoro #
G3772929
UPC #
4059782181120
Country of Origin
Slovenia

Dimensions

Overall Length
132 mm
Shank Dia.
8.00 mm
Nose Dia.
10.10 mm
Shank Length
100.00mm
Shank Diameter
8 mm

Details

Item
Collet Chuck
Shank Type
Straight
Collet Series
DA000
For Use With
DA04 Series Double Angle Collets
Coolant Fed
Non-Coolant Through
ANSI Code
SS080DA000132M
Features
Close Center-Distance and Fixture Problems, Small Outside Diameter Clearance is Ideal for Machining Centers
Shank Type - Machining
Straight
Measurement System
Metric
Compatible Collet Wrench
DA04 Series Double Angle Collets
Compatible Collet Series
DA000

Description

Collet Chuck, DA000

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.