Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER32, Straight Shank

  • Mfr # SS190DA204117M

  • Zoro # G3769779


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Overall Length
117 mm
Shank Dia.
3/4 in
Collet Series
DA200
Nose Dia.
21.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS190DA204117M
Zoro #
G3769779
UPC #
4059782181274
Country of Origin
Slovenia

Dimensions

Overall Length
117 mm
Shank Dia.
3/4 in
Nose Dia.
21.50 mm
Shank Length
74.10mm
Shank Diameter
0.75 in

Details

Item
Collet Chuck
Shank Type
Straight
Collet Series
DA200
For Use With
DA04 Series Double Angle Collets
Coolant Fed
Non-Coolant Through
ANSI Code
SS190DA204117M
Shank Type - Machining
Straight
Features
Close Center-Distance and Fixture Problems, Small Outside Diameter Clearance is Ideal for Machining Centers
Measurement System
Metric
Compatible Collet Wrench
DA04 Series Double Angle Collets
Compatible Collet Series
DA200

Description

Collet Chuck, DA200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.