Zoro Homepage

COLLET CHUCK EXTENSION ER

  • Mfr # SS200ER25146M

  • Zoro # G3772122


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Shank Type
Straight
Taper Size
SS200
Overall Length
146 mm
Shank Dia.
20.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS200ER25146M
Zoro #
G3772122
UPC #
4059782120303
Country of Origin
Slovenia

Dimensions

Dimension Type
Metric
Taper Size
SS200
Overall Length
146 mm
Shank Dia.
20.00mm
Nut Dia.
42.00mm
Bore Depth
42 mm
Nose Dia.
42.00 mm
Head Dia.
2-1/2"
Shank Diameter
20 mm
Nut Diameter
42 mm

Details

Item
Collet Chuck
Shank Type
Straight
Collet Series
ER25
Min. Collet Capacity
0.0400"
Max. Collet Capacity
0.6300"
Projection
2.4 in
Material
High Speed Steel
For Use With
All Face Mills
Coolant Fed
Coolant Through
Features
Grip 2:1
ANSI Code
SS200ER25146M
Standards
DIN 6499
Shank Type - Machining
Straight
Coolant Hole Shape
Round
Material - Machining
High Speed Steel
For Shank Type
Cylindrical
Application
Drilling
Number of Coolant Holes
2
Cutting Direction
Neutral
Compatible Collet Series
ER25
Compatible Collet Wrench
All Face Mills

Description

Collet Chuck, Taper Size SS200, Min. Collet Capacity 0.0400 In., Max. Collet Capacity 0.6300 In., Projection 2.4 in, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.