Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, GER25, Taper Shank

  • Mfr # DV50BER16150M

  • Zoro # G3770372


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Dimension Type
Fractional Inch
Overall Length
251 19/32 mm
Taper Size
DV50
Shank Dia.
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV50BER16150M
Zoro #
G3770372
UPC #
4059782101234
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Overall Length
251 19/32 mm
Taper Size
DV50
Shank Dia.
2 3/4 in
Nose Dia.
32.00 mm
Shank Diameter
2.75 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER16
Projection
150 mm
Coolant Fed
Coolant Through
Standards
DIN 6499, DIN 69871
Features
Grip (2:1 Advantage)
ANSI Code
DV50BER16150M
Cutting Direction
Neutral
Compatible Collet Series
ER16

Description

Collet Chuck, Taper Size DV50, Projection 150 mm, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.