Zoro Homepage

Collet Chuck, HG03, Taper Shank

  • Mfr # PSC63ER25100M

  • Zoro # G3772944


product price: $635.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Shank Type
Taper
Taper Size
PSC63
Overall Length
138 mm
Collet Series
ER25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC63ER25100M
Zoro #
G3772944
UPC #
4059782014855
Country of Origin
Spain

Dimensions

Dimension Type
Metric
Taper Size
PSC63
Overall Length
138 mm
Shank Dia.
63.00 mm
Nose Dia.
42.00 mm
Shank Diameter
63 mm

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER25
Projection
100 mm
Coolant Fed
Coolant Through
ANSI Code
PSC63ER25100M
Standards
DIN 6499, ISO 26623
Features
Grip (2:1 Advantage)
Cutting Direction
Neutral
Compatible Collet Series
ER25

Description

Collet Chuck, Taper Size PSC63, Projection 100 mm, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.