Zoro Homepage

Collet Chuck, PG100, Taper Shank

  • Mfr # DV50BER25150M

  • Zoro # G3773985


product price: $555.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Dimension Type
Fractional Inch
Taper Size
DV50
Overall Length
251 19/32 mm
Collet Series
ER25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV50BER25150M
Zoro #
G3773985
UPC #
4059782121959
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Taper Size
DV50
Overall Length
251 19/32 mm
Shank Dia.
2 3/4 in
Nose Dia.
42.00 mm
Shank Diameter
2.75 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER25
Projection
150 mm
Coolant Fed
Coolant Through
Features
Grip (2:1 Advantage)
Standards
DIN 6499, DIN 69871
ANSI Code
DV50BER25150M
Cutting Direction
Neutral
Compatible Collet Series
ER25

Description

Collet Chuck, Taper Size DV50, Projection 150 mm, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.