Zoro Homepage

Collet Chuck, SK10, Taper Shank

  • Mfr # CV50BTG075600G

  • Zoro # G3773863


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Shank Type
Taper
Taper Size
CV50
Overall Length
254 mm
Shank Dia.
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50BTG075600G
Zoro #
G3773863
UPC #
4059782122574
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Taper Size
CV50
Overall Length
254 mm
Shank Dia.
2 3/4 in
Nose Dia.
50.00 mm
Shank Diameter
2.75 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
TG75
Projection
152.4 mm
For Use With
TG Single Angle Collets
Coolant Fed
Coolant Through
ANSI Code
CV50BTG075600G
Standards
ANSI ASME B5.50
Features
Tremendous Grip (3:1 Advantage)
Cutting Direction
Neutral
Compatible Collet Wrench
TG Single Angle Collets
Compatible Collet Series
TG75

Description

Collet Chuck, Taper Size CV50, Projection 152.4 mm, TG75

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.