Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, SK16, Taper Shank

  • Mfr # DV50BER32070M

  • Zoro # G3773260


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Dimension Type
Fractional Inch
Overall Length
171 19/32 mm
Taper Size
DV50
Shank Dia.
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV50BER32070M
Zoro #
G3773260
UPC #
4059782121935
Country of Origin
India

Dimensions

Dimension Type
Fractional Inch
Overall Length
171 19/32 mm
Taper Size
DV50
Shank Dia.
2 3/4 in
Nose Dia.
50.00 mm
Shank Diameter
2.75 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER32
Projection
70 mm
Coolant Fed
Coolant Through
Standards
DIN 6499, DIN 69871
Features
Grip (2:1 Advantage)
ANSI Code
DV50BER32070M
Cutting Direction
Neutral
Compatible Collet Series
ER32

Description

Collet Chuck, Taper Size DV50, Projection 70 mm, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.