Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, TG75, Straight Shank

  • Mfr # SS250DA104122M

  • Zoro # G3769359


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Overall Length
122 mm
Shank Dia.
63/64 in
Collet Series
DA100
Projection
49 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS250DA104122M
Zoro #
G3769359
UPC #
4059782181489
Country of Origin
India

Dimensions

Overall Length
122 mm
Shank Dia.
63/64 in
Nose Dia.
26.99 mm
Shank Length
73.00mm
Shank Diameter
0.98 in

Details

Item
Collet Chuck
Shank Type
Straight
Collet Series
DA100
Projection
49 mm
For Use With
DA04 Series Double Angle Collets
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Features
Close Center-Distance and Fixture Problems, Small Outside Diameter Clearance is Ideal for Machining Centers
ANSI Code
SS250DA104122M
Measurement System
Metric
Compatible Collet Series
DA100
Compatible Collet Wrench
DA04 Series Double Angle Collets

Description

Collet Chuck, Projection 49 mm, DA100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.