Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 000DA025M
- Zoro #
- G3773032
- UPC #
- 4059782118720
- Country of Origin
- United Kingdom
- Item
- Collet
- Collet Series
- DA000
- Range
- 0.0984"-0.0846"
- Coolant Fed
- Non-Coolant Through
- Features
- Double-Angle Collet, For Bonded Collet DAC Only - Rubber-Filled Slots Seal Collet for Coolant-Fed Tool Applications, Provides 1:1 Grip for Most Drilling, Reaming, and Tapping Applications
- For Shank Type
- Straight
- Measurement System
- Metric
- Number of Slots
- 2
- Face Shape
- Round
- Collet Type
- Standard
- TIR Max.
- 0.025mm
- Bore Shape
- Round
Dimensions
- Overall Length
- 16.76mm
- Head Dia.
- 8.50mm
- Min. Size
- 0.0846 in
- Max. Bore Dia.
- 6.85mm
- Max. Body Dia.
- 2.50mm
- Clamping Hole Length
- 8.05mm
- Wire Rope Length
- 16.76mm
- Length
- 16.76mm
- Fits Chest Size
- Double-Angle Collet, For Bonded Collet DAC Only - Rubber-Filled Slots Seal Collet for Coolant-Fed Tool Applications, Provides 1:1 Grip for Most Drilling, Reaming, and Tapping Applications
Description
Collet, DA000, Round, Overall Length 16.76mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.