Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 000DA032M
- Zoro #
- G3617474
- UPC #
- 4059782118669
- Country of Origin
- United Kingdom
- Item
- Collet
- Collet Series
- DA000
- Range
- 0.1280"-0.1142"
- Coolant Fed
- Non-Coolant Through
- Face Shape
- Round
- For Shank Type
- Straight
- Number of Slots
- 2
- Collet Type
- Standard
- Features
- Double-Angle Collet, For Bonded Collet DAC Only - Rubber-Filled Slots Seal Collet for Coolant-Fed Tool Applications, Provides 1:1 Grip for Most Drilling, Reaming, and Tapping Applications
- Measurement System
- Metric
- TIR Max.
- 0.025mm
- Bore Shape
- Round
Dimensions
- Overall Length
- 16.76mm
- Max. Body Dia.
- 3.25mm
- Clamping Hole Length
- 16.76mm
- Head Dia.
- 8.50mm
- Max. Bore Dia.
- 6.85mm
- Min. Size
- 0.1142 in
- Wire Rope Length
- 16.76mm
- Length
- 16.76mm
- Fits Chest Size
- Double-Angle Collet, For Bonded Collet DAC Only - Rubber-Filled Slots Seal Collet for Coolant-Fed Tool Applications, Provides 1:1 Grip for Most Drilling, Reaming, and Tapping Applications
Description
Collet, DA000, Round, Overall Length 16.76mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.