Zoro Homepage

COLLET ER SET OF 16 1-10 1.0 PIECES 10

  • Mfr # 16ERS000M

  • Zoro # G3588092


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
Size Increments
1.00mm
For Shank Type
Cylindrical
Min. Size
1.00 mm.
Standards
DIN 6499
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16ERS000M
Zoro #
G3588092
UPC #
4059782139183
Country of Origin
Switzerland

Dimensions

Size Increments
1.00mm
Min. Size
1.00 mm.
Max. Size
10.00 mm.
Taper Size
HSK100A
Nose Dia.
15/16"
Shank Dia.
3/8"

Details

Item
Collets
Collet Series
ER16
For Shank Type
Cylindrical
Standards
DIN 6499
Measurement System
Metric
Collet Type
Standard
Face Shape
Round
Compatible with Product Type
Cutting Tools
Coolant Fed
Non-Coolant Through
Features
Maximum T.I.R. only 0.0001 in
Color
Silver
Projection
1.6500"
Collet Bore Shape
Round

Description

Collets, ER16, Face Shape Round, Max. Size 10.00 mm., DIN 6499, Collet Type Standard, For Shank Type Cylindrical, Coolant Fed Non-Coolant Through, Compatible with Product Type Cutting Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.