Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COLLET ER SET OF 25 2-16 1.0 PIECES 15

  • Mfr # 25ERS000MSET

  • Zoro # G3591382


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER25
Standards
DIN 6499
Collet Type
Standard
Max. Size
16.00 mm.
Min. Size
2.00 mm.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25ERS000MSET
Zoro #
G3591382
UPC #
4059782144644
Country of Origin
Switzerland

Dimensions

Max. Size
16.00 mm.
Min. Size
2.00 mm.
Size Increments
1.00mm

Details

Item
Collets
Collet Series
ER25
Standards
DIN 6499
Collet Type
Standard
Face Shape
Round
For Shank Type
Cylindrical
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Color
Silver
Collet Bore Shape
Round

Description

Collets, ER25, Face Shape Round, Max. Size 16.00 mm., DIN 6499, Collet Type Standard, For Shank Type Cylindrical, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.