COLLET ER SET OF 32 3-20 1.0 PIECES 18
Mfr # 32ERS000M
Zoro # G3591559
product price: $921.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER32
Face Shape
Round
Min. Size
3.00 mm.
Size Increments
1.00mm
Measurement System
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32ERS000M
Zoro #
G3591559
UPC #
4059782139145
Country of Origin
Switzerland
Dimensions
Min. Size
3.00 mm.
Size Increments
1.00mm
Max. Size
20.00 mm.
Taper Size
HSK100A
Nose Dia.
1-3/32"
Shank Dia.
1/2"
Details
Item
Collets
Collet Series
ER32
Face Shape
Round
Measurement System
Metric
Standards
DIN 6499
For Shank Type
Cylindrical
Collet Type
Standard
Features
Maximum T.I.R. only 0.0001 in
Coolant Fed
Non-Coolant Through
Compatible with Product Type
Cutting Tools
Color
Silver
Projection
1-27/32"
Collet Bore Shape
Round
Description
Collets, ER32, Face Shape Round, Max. Size 20.00 mm., DIN 6499, Collet Type Standard, For Shank Type Cylindrical, Coolant Fed Non-Coolant Through, Compatible with Product Type Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.