Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75TG050M
- Zoro #
- G3776313
- UPC #
- 4059782187023
- Country of Origin
- India
- Item
- Collet
- Collet Series
- TG75
- Range
- 0.1969"-0.1811"
- Coolant Fed
- Non-Coolant Through
- Face Shape
- Round
- Number of Slots
- 4
- Collet Type
- Standard
- Measurement System
- Metric
- Taper Angle
- 8 Degrees
- Features
- Provides Tremendous Grip (3:1 Advantage) and Accuracy for All Drilling Applications
- For Shank Type
- Straight
- Standards
- DIN 6499
- Bore Shape
- Round
Dimensions
- Overall Length
- 46.81mm
- Clamping Hole Length
- 22.50mm
- Max. Bore Dia.
- 26.98mm
- Max. Body Dia.
- 5.00mm
- Head Dia.
- 26.97mm
- Min. Size
- 0.1811 in
- Wire Rope Length
- 46.81mm
- Length
- 46.81mm
- Fits Chest Size
- Provides Tremendous Grip (3:1 Advantage) and Accuracy for All Drilling Applications
Description
Collet, TG75, Round, Overall Length 46.81mm, DIN 6499
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.