Zoro Homepage

Coolant Tube Wrench, HSK 50

  • Mfr # 170.196

  • Zoro # G3938759


product price: $70.69
/ea

Key Features

Length
4.488 in
Body Dia.
0.5709 in
Torque
11 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170.196
Zoro #
G3938759
UPC #
4059782166035
Country of Origin
Germany

Dimensions

Length
4.488 in
Body Dia.
0.5709 in

Details

Item
Coolant Tube Wrench
Torque
11 ft-lb

Description

Coolant Tube Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.