Zoro Homepage

Coolant Tube Wrench, M24X1.5 HSK100

  • Mfr # 193.162

  • Zoro # G3942889


product price: $64.49
/ea
Sold in multiples of 3 for $193.47

Key Features

Length
1.7 in
Body Dia.
0.6 in
Torque
22 ft-lb
Thread Size
M24-1.5
Body Length
0.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
193.162
Zoro #
G3942889
UPC #
4059782167322
Country of Origin
Germany

Dimensions

Length
1.7 in
Body Dia.
0.6 in
Thread Size
M24-1.5
Body Length
0.61 in

Details

Item
Coolant Tube Wrench
Torque
22 ft-lb

Description

Coolant Tube Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.