Zoro Homepage

End Mill Holder Blank, CV50

  • Mfr # CV50BB600120

  • Zoro # G3946465


product price: $533.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CV50
Standards
ANSI B5.50
Coolant Fed
Non-Coolant Through
Features
Machinable Front 20 to 30 HRC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50BB600120
Zoro #
G3946465
UPC #
4059782109452
Country of Origin
Slovenia

Dimensions

Taper Size
CV50

Details

Item
End Mill Holder Blank
Standards
ANSI B5.50
Coolant Fed
Non-Coolant Through
Features
Machinable Front 20 to 30 HRC

Description

End Mill Holder Blank, Taper Size CV50, Coolant Fed Non-Coolant Through, Features Machinable Front 20 to 30 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.