Zoro Homepage

End Mill Holder, Straight

  • Mfr # M06WST10060M

  • Zoro # G3561109


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Coolant Fed
Coolant Through
Nose Dia.
9.80mm
Overall Length
60.00mm
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M06WST10060M
Zoro #
G3561109
UPC #
4059782015906
Country of Origin
Czechia

Dimensions

Dimension Type
Metric
Nose Dia.
9.80mm
Overall Length
60.00mm
Shank Dia.
10.00mm
Shank Length
41.00mm

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Measurement System
Metric
Shank Type - Machining
Straight

Description

End Mill Holder, Nose Dia. 9.80mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.