Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Straight

  • Mfr # SS062DL120625

  • Zoro # G3560801


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Bore Dia.
0.4800 in
End
Single End
Projection
6-1/4 in
Taper Size
DL12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS062DL120625
Zoro #
G3560801
UPC #
4056544529725
Country of Origin
Germany

Dimensions

Bore Dia.
0.4800 in
Taper Size
DL12
Dimension Type
Decimal Inch
Nose Dia.
12.20mm
Overall Length
6-1/4 in
Shank Dia.
5/8"
Shank Length
5.4300"

Details

Coolant Fed
Coolant Through
End
Single End
Item
End Mill Holder
Projection
6-1/4 in
End Type
Single End
Measurement System
Inch
Shank Type - Machining
Straight
Cutting Direction
Neutral

Description

End Mill Holder, Taper Size DL12, Bore Dia. 0.4800 in, Projection 6-1/4 in, Nose Dia. 12.20mm, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.