Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Straight

  • Mfr # SS075DL100750

  • Zoro # G3561930


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Taper Size
DL10
End
Single End
Projection
7-1/2 in
Coolant Fed
Coolant Through
Bore Dia.
0.3590 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS075DL100750
Zoro #
G3561930
UPC #
4056544529329
Country of Origin
Germany

Dimensions

Taper Size
DL10
Bore Dia.
0.3590 in
Dimension Type
Decimal Inch
Nose Dia.
9.12mm
Overall Length
7-1/2 in
Shank Dia.
3/4"
Shank Length
5.2710"

Details

Item
End Mill Holder
End
Single End
Projection
7-1/2 in
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
End Type
Single End
Measurement System
Inch
Cutting Direction
Neutral

Description

End Mill Holder, Taper Size DL10, Bore Dia. 0.3590 in, Projection 7-1/2 in, Nose Dia. 9.12mm, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.