End Mill Holder, Straight
Mfr # SS075DL120750
Zoro # G3559690
product price: $412.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
0.4800 in
Taper Size
DL12
End
Single End
Projection
7-1/2 in
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS075DL120750
Zoro #
G3559690
UPC #
4056544529923
Country of Origin
Germany
Dimensions
Bore Dia.
0.4800 in
Taper Size
DL12
Dimension Type
Decimal Inch
Nose Dia.
12.20mm
Overall Length
7-1/2 in
Shank Dia.
3/4"
Shank Length
5.9660"
Details
End
Single End
Projection
7-1/2 in
Coolant Fed
Coolant Through
Item
End Mill Holder
Shank Type - Machining
Straight
End Type
Single End
Measurement System
Inch
Cutting Direction
Neutral
Description
End Mill Holder, Taper Size DL12, Bore Dia. 0.4800 in, Projection 7-1/2 in, Nose Dia. 12.20mm, Measurement System Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.